

€27.92/ pieceexcl. VAT
€33.78incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 10 mm |
Bore range (min./max.) | 6-24 mm |
Maximum bore | 24 mm |
Hub length | 41 mm |
Torque range | 6 - 26 Nm |
Outer Diameter | 40 mm |
Max. Speed | 11,900 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M5 |
Version | With key way, with locking screw |
Size | 19 |
€2.94/ pieceexcl. VAT
€3.56incl. VAT
50 In stock - Estimated delivery date 12/11/2026€22.17/ pieceexcl. VAT
€26.83incl. VAT
1 In stock - Estimated delivery date 12/11/2026€7.36/ pieceexcl. VAT
€8.91incl. VAT
2 In stock - Estimated delivery date 12/11/2026€2.94/ pieceexcl. VAT
€3.56incl. VAT
21 In stock - Estimated delivery date 12/11/2026