

€28.78/ pieceexcl. VAT
€34.82incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 8 mm |
Bore range (min./max.) | 6-24 mm |
Maximum bore | 24 mm |
Hub length | 41 mm |
Torque range | 6 - 26 Nm |
Outer Diameter | 40 mm |
Max. Speed | 9,550 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M5 |
Version | Double slotted, without key way |
Size | 19 |
€2.94/ pieceexcl. VAT
€3.56incl. VAT
50 In stock - Estimated delivery date 10/11/2026€2.94/ pieceexcl. VAT
€3.56incl. VAT
21 In stock - Estimated delivery date 10/11/2026€22.17/ pieceexcl. VAT
€26.83incl. VAT
1 In stock - Estimated delivery date 10/11/2026