

€34.03/ pieceexcl. VAT
€41.18incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 22 mm |
Material | Aluminium |
Version | Single slotted, with key way |
Size | 19 |
€22.17/ pieceexcl. VAT
€26.83incl. VAT
1 In stock - Estimated delivery date 13/11/2026€2.94/ pieceexcl. VAT
€3.56incl. VAT
21 In stock - Estimated delivery date 13/11/2026€7.36/ pieceexcl. VAT
€8.91incl. VAT
2 In stock - Estimated delivery date 13/11/2026€2.94/ pieceexcl. VAT
€3.56incl. VAT
50 In stock - Estimated delivery date 13/11/2026