

€84.83/ pieceexcl. VAT
€102.64incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 9 mm |
Material | Aluminium |
Version | 6.0 |
Size | 14 |
€1.52/ pieceexcl. VAT
€1.84incl. VAT
3 In stock - Estimated delivery date 09/11/2026€1.52/ pieceexcl. VAT
€1.84incl. VAT
78 In stock - Estimated delivery date 09/11/2026€5.30/ pieceexcl. VAT
€6.41incl. VAT
1 In stock - Estimated delivery date 09/11/2026