

€17.35/ pieceexcl. VAT
€20.99incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 9 mm |
Bore range (min./max.) | 5-16 mm |
Maximum bore | 16 mm |
Hub length | 24 mm |
Torque range | 4 - 16 Nm |
Outer Diameter | 30 mm |
Max. Speed | 15,900 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M4 |
Version | With key way, with locking screw |
Size | 14 |
€1.52/ pieceexcl. VAT
€1.84incl. VAT
78 In stock - Estimated delivery date 12/11/2026€5.30/ pieceexcl. VAT
€6.41incl. VAT
1 In stock - Estimated delivery date 12/11/2026€1.52/ pieceexcl. VAT
€1.84incl. VAT
3 In stock - Estimated delivery date 12/11/2026