

€82.47/ pieceexcl. VAT
€99.79incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | ROTEX GS 14 AL |
Series | Rotex GS |
Type | ROTEX GS 14 AL |
Type | Hub |
Shaft diameter | 10 mm |
Bore | 10 mm |
Bore range (min./max.) | 5-16 mm |
Maximum bore | 16 mm |
Length | 35 mm |
Hub length | 24 mm |
Torque range | 4-16 Nm |
Maximum moment of torque | 16 Nm |
Outer Diameter | 30 mm |
Max. torque | 16 Nm |
Max. Speed | 47700 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M4 |
Operating temperature | from -50 to 120 |
Version | 6.0 |
Size | 14 |
Standard | DIN 6885 |
E | 13 mm |
L | 35 mm |
L1 | 11 mm |
L2 | 11 mm |
M | 3 mm |
s | 1.5 mm |
€1.52/ pieceexcl. VAT
€1.84incl. VAT
78 In stock - Estimated delivery date 10/11/2026€1.52/ pieceexcl. VAT
€1.84incl. VAT
3 In stock - Estimated delivery date 10/11/2026€5.30/ pieceexcl. VAT
€6.41incl. VAT
1 In stock - Estimated delivery date 10/11/2026