

€17.29/ pieceexcl. VAT
€20.92incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 14 mm |
Material | Aluminium |
Version | Single slotted, without key way |
Size | 12 |
€7.53/ pieceexcl. VAT
€9.11incl. VAT
1 In stock - Estimated delivery date 10/11/2026