

€10.85/ pieceexcl. VAT
€13.13incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 10 mm |
Bore range (min./max.) | 4-10 mm |
Maximum bore | 10 mm |
Hub length | 20 mm |
Torque range | 1,8 - 6 Nm |
Outer Diameter | 20 mm |
Max. Speed | 23,800 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M4 |
Version | With key way, with locking screw |
Size | 9 |
€1.34/ pieceexcl. VAT
€1.62incl. VAT
83 In stock - Estimated delivery date 13/11/2026€1.34/ pieceexcl. VAT
€1.62incl. VAT
1 In stock - Estimated delivery date 13/11/2026€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 30/11/2026