

€25.33/ pieceexcl. VAT
€30.65incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Spacer |
Hub length | 25 mm |
Outer Diameter | 20 mm |
Material | Aluminium |
Material class | AI-H |
Version | DKM |
Size | 9 |