

€36.04/ pieceexcl. VAT
€43.61incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 5 mm |
Material | Aluminium |
Version | Axialy slotted, without key way |
Size | 9 |
€1.34/ pieceexcl. VAT
€1.62incl. VAT
84 In stock - Estimated delivery date 10/11/2026€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 23/11/2026€1.34/ pieceexcl. VAT
€1.62incl. VAT
1 In stock - Estimated delivery date 10/11/2026