

€11.19/ pieceexcl. VAT
€13.54incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 6 mm |
Bore range (min./max.) | 3-7 mm |
Maximum bore | 7 mm |
Hub length | 15 mm |
Torque range | 0,7 - 2,4 Nm |
Outer Diameter | 14 mm |
Max. Speed | 34,100 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M3 |
Version | Without key way, with locking screw |
Size | 7 |
€4.42/ pieceexcl. VAT
€5.35incl. VAT
1 In stock - Estimated delivery date 10/11/2026€1.41/ pieceexcl. VAT
€1.71incl. VAT
Estimated delivery date - 23/11/2026€1.41/ pieceexcl. VAT
€1.71incl. VAT
1 In stock - Estimated delivery date 10/11/2026€1.41/ pieceexcl. VAT
€1.71incl. VAT
1 In stock - Estimated delivery date 10/11/2026