

€10.47/ pieceexcl. VAT
€12.67incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 3 mm |
Material | Aluminium |
Version | Without key way, with locking screw |
Size | 5 |
€1.38/ pieceexcl. VAT
€1.67incl. VAT
1 In stock - Estimated delivery date 10/11/2026€1.38/ pieceexcl. VAT
€1.67incl. VAT
10 In stock - Estimated delivery date 10/11/2026