

€12.24/ pieceexcl. VAT
€14.81incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore range (min./max.) | 2-6 mm |
Maximum bore | 6 mm |
Hub length | 10 mm |
Torque range | 0,3 - 0,9 Nm |
Outer Diameter | 10 mm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M2 |
Version | Unbored |
Size | 5 |
€1.38/ pieceexcl. VAT
€1.67incl. VAT
10 In stock - Estimated delivery date 06/11/2026€1.38/ pieceexcl. VAT
€1.67incl. VAT
1 In stock - Estimated delivery date 06/11/2026