

€282.65/ pieceexcl. VAT
€342.01incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore range (min./max.) | 0-110 mm |
Maximum bore | 110 mm |
Hub length | 145 mm |
Torque range | 2400 - 4500 Nm |
Outer Diameter | 200 mm |
Max. Speed | 3,800 rpm |
Material | Steel |
Fastening method | Setscrew M12 |
Version | Part 1 |
Size | 90 |
€67.09/ pieceexcl. VAT
€81.18incl. VAT
7 In stock - Estimated delivery date 06/11/2026€133.97/ pieceexcl. VAT
€162.10incl. VAT
1 In stock - Estimated delivery date 06/11/2026€67.09/ pieceexcl. VAT
€81.18incl. VAT
9 In stock - Estimated delivery date 06/11/2026