

€449.86/ pieceexcl. VAT
€544.33incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 90 ST |
Series | Rotex |
Type | Rotex 90 ST |
Type | Hub |
Shaft diameter | 90 mm |
Bore | 90 mm |
Bore range (min./max.) | 0-110 mm |
Maximum bore | 110 mm |
Length | 245 mm |
Hub length | 145 mm |
Torque range | 2400-4500 Nm |
Maximum moment of torque | 4500 Nm |
Outer Diameter | 200 mm |
Max. torque | 4500 Nm |
Max. Speed | 3800 rpm |
Parallel Misalignment | 0.5 |
Angular Misalignment | 1.2 |
Material | Steel |
Fastening method | Setscrew M12 |
Operating temperature | from -40 to 120 |
Weight | 15.3 kg |
Version | Part 1 |
Size | 90 |
Standard | DIN 6885 |
E | 45 mm |
G | 12 mm |
L | 245 mm |
L1 | 100 mm |
L2 | 100 mm |
N | 62 mm |
s | 5.5 mm |
€67.09/ pieceexcl. VAT
€81.18incl. VAT
7 In stock - Estimated delivery date 10/11/2026€67.09/ pieceexcl. VAT
€81.18incl. VAT
9 In stock - Estimated delivery date 10/11/2026€133.97/ pieceexcl. VAT
€162.10incl. VAT
1 In stock - Estimated delivery date 10/11/2026