

€699.84/ pieceexcl. VAT
€846.81incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 60 mm |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Part 1 |
Size | 90 |
€133.97/ pieceexcl. VAT
€162.10incl. VAT
1 In stock - Estimated delivery date 10/11/2026€67.09/ pieceexcl. VAT
€81.18incl. VAT
9 In stock - Estimated delivery date 10/11/2026€67.09/ pieceexcl. VAT
€81.18incl. VAT
7 In stock - Estimated delivery date 10/11/2026