

€272.21/ pieceexcl. VAT
€329.37incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 75 ST |
Series | Rotex |
Type | Rotex 75 ST |
Type | Hub |
Shaft diameter | 55 mm |
Bore | 55 mm |
Bore range (min./max.) | 0-95 mm |
Maximum bore | 95 mm |
Length | 210 mm |
Hub length | 125 mm |
Torque range | 1280-2400 Nm |
Maximum moment of torque | 2400 Nm |
Outer Diameter | 160 mm |
Max. torque | 2400 Nm |
Max. Speed | 4700 rpm |
Parallel Misalignment | 0.48 |
Angular Misalignment | 1.2 |
Material | Steel |
Fastening method | Setscrew M10 |
Operating temperature | from -40 to 120 |
Weight | 10.05 kg |
Version | Part 1 |
Size | 75 |
Standard | DIN 6885 |
E | 40 mm |
G | 10 mm |
L | 210 mm |
L1 | 85 mm |
L2 | 85 mm |
N | 53 mm |
s | 5 mm |
€39.66/ pieceexcl. VAT
€47.99incl. VAT
4 In stock - Estimated delivery date 10/11/2026€114.08/ pieceexcl. VAT
€138.04incl. VAT
1 In stock - Estimated delivery date 10/11/2026€43.36/ pieceexcl. VAT
€52.47incl. VAT
31 In stock - Estimated delivery date 10/11/2026