

€165.35/ pieceexcl. VAT
€200.07incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Flange |
Material | Ductile cast iron (GGG) |
Material class | EN-GJS-400-15 |
Version | Part 3B |
Size | 75 |