

€217.29/ pieceexcl. VAT
€262.92incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Part 1b |
Size | 75 |
€43.36/ pieceexcl. VAT
€52.47incl. VAT
32 In stock - Estimated delivery date 06/11/2026€39.66/ pieceexcl. VAT
€47.99incl. VAT
4 In stock - Estimated delivery date 06/11/2026€114.08/ pieceexcl. VAT
€138.04incl. VAT
1 In stock - Estimated delivery date 06/11/2026