

€193.14/ pieceexcl. VAT
€233.70incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 38.07 mm |
Bore range (min./max.) | 30-80 mm |
Maximum bore | 80 mm |
Hub length | 115 mm |
Torque range | 1280 - 2400 Nm |
Outer Diameter | 160 mm |
Max. Speed | 4,150 rpm |
Material | Cast iron |
Material class | EN-GJL-250 |
Fastening method | Setscrew M10 |
Version | Part 1 |
Size | 75 |
€39.66/ pieceexcl. VAT
€47.99incl. VAT
4 In stock - Estimated delivery date 09/11/2026€114.08/ pieceexcl. VAT
€138.04incl. VAT
1 In stock - Estimated delivery date 09/11/2026€43.36/ pieceexcl. VAT
€52.47incl. VAT
31 In stock - Estimated delivery date 09/11/2026