

€155.74/ pieceexcl. VAT
€188.45incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore range (min./max.) | 0-80 mm |
Maximum bore | 80 mm |
Hub length | 110 mm |
Torque range | 625 - 1175 Nm |
Outer Diameter | 135 mm |
Max. Speed | 5,650 rpm |
Material | Steel |
Fastening method | Setscrew M10 |
Version | Part 1 |
Size | 65 |
€22.07/ pieceexcl. VAT
€26.70incl. VAT
23 In stock - Estimated delivery date 05/11/2026€80.32/ pieceexcl. VAT
€97.19incl. VAT
1 In stock - Estimated delivery date 05/11/2026€22.07/ pieceexcl. VAT
€26.70incl. VAT
29 In stock - Estimated delivery date 05/11/2026