

€211.44/ pieceexcl. VAT
€255.84incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 65 ST |
Series | Rotex |
Type | Rotex 65 ST |
Type | Hub |
Shaft diameter | 40 mm |
Bore | 40 mm |
Bore range (min./max.) | 0-80 mm |
Maximum bore | 80 mm |
Length | 185 mm |
Hub length | 110 mm |
Torque range | 625-1175 Nm |
Maximum moment of torque | 1175 Nm |
Outer Diameter | 135 mm |
Max. torque | 1175 Nm |
Max. Speed | 5600 rpm |
Parallel Misalignment | 0.42 |
Angular Misalignment | 1.2 |
Material | Steel |
Fastening method | Setscrew M10 |
Operating temperature | from -40 to 120 |
Weight | 6.7 kg |
Version | Part 1 |
Size | 65 |
Standard | DIN 6885 |
E | 35 mm |
G | 10 mm |
L | 185 mm |
L1 | 75 mm |
L2 | 75 mm |
N | 47 mm |
s | 4.5 mm |
€22.07/ pieceexcl. VAT
€26.70incl. VAT
29 In stock - Estimated delivery date 10/11/2026€80.32/ pieceexcl. VAT
€97.19incl. VAT
1 In stock - Estimated delivery date 10/11/2026€22.07/ pieceexcl. VAT
€26.70incl. VAT
23 In stock - Estimated delivery date 10/11/2026