

€151.38/ pieceexcl. VAT
€183.17incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore range (min./max.) | 0-74 mm |
Maximum bore | 74 mm |
Hub length | 95 mm |
Torque range | 410 - 825 Nm |
Outer Diameter | 120 mm |
Max. Speed | 6,350 rpm |
Material | Steel |
Fastening method | Setscrew M10 |
Version | Part 1 |
Size | 55 |
€16.34/ pieceexcl. VAT
€19.77incl. VAT
50 In stock - Estimated delivery date 06/11/2026€16.35/ pieceexcl. VAT
€19.78incl. VAT
38 In stock - Estimated delivery date 06/11/2026€49.95/ pieceexcl. VAT
€60.44incl. VAT
1 In stock - Estimated delivery date 06/11/2026