

€110.19/ pieceexcl. VAT
€133.33incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Part 1b |
Size | 55 |
€49.95/ pieceexcl. VAT
€60.44incl. VAT
1 In stock - Estimated delivery date 06/11/2026€16.34/ pieceexcl. VAT
€19.77incl. VAT
50 In stock - Estimated delivery date 06/11/2026€16.35/ pieceexcl. VAT
€19.78incl. VAT
38 In stock - Estimated delivery date 06/11/2026