

€83.30/ pieceexcl. VAT
€100.79incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 55 mm |
Bore range (min./max.) | 55-74 mm |
Maximum bore | 74 mm |
Hub length | 95 mm |
Torque range | 410 - 825 Nm |
Outer Diameter | 120 mm |
Max. Speed | 5,550 rpm |
Material | Cast iron |
Material class | EN-GJL-250 |
Fastening method | Setscrew M10 |
Version | Part 1a |
Size | 55 |
€49.95/ pieceexcl. VAT
€60.44incl. VAT
1 In stock - Estimated delivery date 09/11/2026€16.34/ pieceexcl. VAT
€19.77incl. VAT
47 In stock - Estimated delivery date 09/11/2026€16.35/ pieceexcl. VAT
€19.78incl. VAT
29 In stock - Estimated delivery date 09/11/2026