

€97.91/ pieceexcl. VAT
€118.47incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 55 GG |
Series | Rotex |
Type | Rotex 55 GG |
Type | Hub |
Shaft diameter | 42 mm |
Bore | 42 mm |
Bore range (min./max.) | 20-60 mm |
Maximum bore | 60 mm |
Length | 160 mm |
Hub length | 95 mm |
Torque range | 410-825 Nm |
Maximum moment of torque | 825 Nm |
Outer Diameter | 120 mm |
Max. torque | 825 Nm |
Max. Speed | 5550 rpm |
Parallel Misalignment | 0.38 |
Angular Misalignment | 1.1 |
Material | Grey cast iron (GG) |
Material class | EN-GJL-250 |
Fastening method | Setscrew M10 |
Operating temperature | from -40 to 120 |
Weight | 3.55 kg |
Version | Part 1 |
Size | 55 |
Standard | DIN 6885 |
E | 30 mm |
G | 10 mm |
L | 160 mm |
L1 | 65 mm |
L2 | 65 mm |
N | 52 mm |
s | 4 mm |
€16.34/ pieceexcl. VAT
€19.77incl. VAT
47 In stock - Estimated delivery date 10/11/2026€16.35/ pieceexcl. VAT
€19.78incl. VAT
29 In stock - Estimated delivery date 10/11/2026€49.95/ pieceexcl. VAT
€60.44incl. VAT
1 In stock - Estimated delivery date 10/11/2026