

€109.74/ pieceexcl. VAT
€132.79incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore range (min./max.) | 0-62 mm |
Maximum bore | 62 mm |
Hub length | 84 mm |
Torque range | 310 - 655 Nm |
Outer Diameter | 105 mm |
Max. Speed | 7,250 rpm |
Material | Steel |
Fastening method | Setscrew M8 |
Version | Part 1 |
Size | 48 |
€35.53/ pieceexcl. VAT
€42.99incl. VAT
2 In stock - Estimated delivery date 05/11/2026€13.36/ pieceexcl. VAT
€16.17incl. VAT
28 In stock - Estimated delivery date 05/11/2026€13.36/ pieceexcl. VAT
€16.17incl. VAT
28 In stock - Estimated delivery date 05/11/2026