

€146.93/ pieceexcl. VAT
€177.79incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 48 ST |
Series | Rotex |
Type | Rotex 48 ST |
Type | Hub |
Shaft diameter | 35 mm |
Bore | 35 mm |
Bore range (min./max.) | 0-62 mm |
Maximum bore | 62 mm |
Length | 140 mm |
Hub length | 84 mm |
Torque range | 310-655 Nm |
Maximum moment of torque | 655 Nm |
Outer Diameter | 105 mm |
Max. torque | 655 Nm |
Max. Speed | 7250 rpm |
Parallel Misalignment | 0.36 |
Angular Misalignment | 1.1 |
Material | Steel |
Fastening method | Setscrew M8 |
Operating temperature | from -40 to 120 |
Weight | 3.2 kg |
Version | Part 1 |
Size | 48 |
Standard | DIN 6885 |
E | 28 mm |
G | 8 mm |
L | 140 mm |
L1 | 56 mm |
L2 | 56 mm |
N | 32 mm |
s | 3.5 mm |
€13.36/ pieceexcl. VAT
€16.17incl. VAT
28 In stock - Estimated delivery date 10/11/2026€13.36/ pieceexcl. VAT
€16.17incl. VAT
28 In stock - Estimated delivery date 10/11/2026€35.53/ pieceexcl. VAT
€42.99incl. VAT
2 In stock - Estimated delivery date 10/11/2026