

€64.37/ pieceexcl. VAT
€77.89incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 25 mm |
Maximum bore | 55 mm |
Hub length | 84 mm |
Torque range | 310 - 525 Nm |
Outer Diameter | 105 mm |
Material | Aluminium |
Fastening method | Setscrew M8 |
Version | Part 1 |
Size | 48 |
€13.36/ pieceexcl. VAT
€16.17incl. VAT
28 In stock - Estimated delivery date 06/11/2026€35.53/ pieceexcl. VAT
€42.99incl. VAT
2 In stock - Estimated delivery date 06/11/2026€13.36/ pieceexcl. VAT
€16.17incl. VAT
28 In stock - Estimated delivery date 06/11/2026