

€200.98/ pieceexcl. VAT
€243.19incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | ROTEX 42 SS |
Series | Rotex |
Type | ROTEX 42 SS |
Type | Hub |
Bore range (min./max.) | 0-55 mm |
Maximum bore | 55 mm |
Length | 126 mm |
Hub length | 76 mm |
Torque range | 265-560 Nm |
Maximum moment of torque | 560 Nm |
Outer Diameter | 95 mm |
Max. torque | 560 Nm |
Max. Speed | 8000 rpm |
Angular Misalignment | 1 |
Material | Stainless steel 303 (1.4305) |
Fastening method | Setscrew M8 |
Operating temperature | from -40 to 120 |
Version | Part 1a |
Size | 42 |
Standard | DIN 740 |
E | 26 mm |
G | 8 mm |
L | 126 mm |
L1 | 50 mm |
L2 | 50 mm |
N | 32 mm |
s | 3 mm |