

€89.55/ pieceexcl. VAT
€108.36incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 38 ST |
Series | Rotex |
Type | Rotex 38 ST |
Type | Hub |
Shaft diameter | 42 mm |
Bore | 42 mm |
Bore range (min./max.) | 0-48 mm |
Maximum bore | 48 mm |
Length | 114 mm |
Hub length | 69 mm |
Torque range | 190-405 Nm |
Maximum moment of torque | 405 Nm |
Outer Diameter | 80 mm |
Max. torque | 405 Nm |
Max. Speed | 9500 rpm |
Parallel Misalignment | 0.28 |
Angular Misalignment | 1 |
Material | Steel |
Fastening method | Setscrew M8 |
Operating temperature | from -40 to 120 |
Weight | 1.14 kg |
Version | Part 1 |
Size | 38 |
Standard | DIN 6885 |
E | 24 mm |
G | 8 mm |
L | 114 mm |
L1 | 45 mm |
L2 | 45 mm |
N | 27 mm |
s | 3 mm |
€8.65/ pieceexcl. VAT
€10.47incl. VAT
135 In stock - Estimated delivery date 10/11/2026€21.43/ pieceexcl. VAT
€25.93incl. VAT
8 In stock - Estimated delivery date 10/11/2026