

€46.51/ pieceexcl. VAT
€56.28incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 22.22 mm |
Bore range (min./max.) | 12-40 mm |
Maximum bore | 40 mm |
Hub length | 69 mm |
Torque range | 190 - 405 Nm |
Outer Diameter | 80 mm |
Max. Speed | 8,300 rpm |
Material | Cast iron |
Material class | EN-GJL-250 |
Fastening method | Setscrew M8 |
Version | Part 1 |
Size | 38 |
€21.43/ pieceexcl. VAT
€25.93incl. VAT
8 In stock - Estimated delivery date 09/11/2026€8.65/ pieceexcl. VAT
€10.47incl. VAT
141 In stock - Estimated delivery date 09/11/2026