

€25.51/ pieceexcl. VAT
€30.87incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Maximum bore | 45 mm |
Hub length | 69 mm |
Torque range | 190 - 325 Nm |
Outer Diameter | 80 mm |
Material | Aluminium |
Fastening method | Setscrew M8 |
Version | Part 1 |
Size | 38 |
€21.43/ pieceexcl. VAT
€25.93incl. VAT
8 In stock - Estimated delivery date 06/11/2026€8.65/ pieceexcl. VAT
€10.47incl. VAT
141 In stock - Estimated delivery date 06/11/2026