

€52.00/ pieceexcl. VAT
€62.92incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 28 ST |
Series | Rotex |
Type | Rotex 28 ST |
Type | Hub |
Shaft diameter | 28 mm |
Bore | 28 mm |
Bore range (min./max.) | 0-40 mm |
Maximum bore | 40 mm |
Length | 140 mm |
Hub length | 80 mm |
Torque range | 95-200 Nm |
Maximum moment of torque | 200 Nm |
Outer Diameter | 65 mm |
Max. torque | 200 Nm |
Max. Speed | 11500 rpm |
Parallel Misalignment | 0.25 |
Angular Misalignment | 0.9 |
Material | Steel |
Fastening method | Setscrew M8 |
Operating temperature | from -40 to 120 |
Weight | 1.32 kg |
Version | Part 1b |
Size | 28 |
Standard | DIN 6885 |
E | 20 mm |
G | 8 mm |
L | 140 mm |
L1 | 60 mm |
L2 | 60 mm |
s | 2.5 mm |
€11.91/ pieceexcl. VAT
€14.41incl. VAT
35 In stock - Estimated delivery date 10/11/2026€5.15/ pieceexcl. VAT
€6.23incl. VAT
128 In stock - Estimated delivery date 10/11/2026€5.14/ pieceexcl. VAT
€6.22incl. VAT
34 In stock - Estimated delivery date 10/11/2026