

€28.63/ pieceexcl. VAT
€34.64incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 19.05 mm |
Bore range (min./max.) | 0-40 mm |
Maximum bore | 40 mm |
Hub length | 55 mm |
Torque range | 95 - 200 Nm |
Outer Diameter | 65 mm |
Max. Speed | 11,500 rpm |
Material | Steel |
Fastening method | Setscrew M8 |
Version | Part 1a |
Size | 28 |
€5.14/ pieceexcl. VAT
€6.22incl. VAT
45 In stock - Estimated delivery date 06/11/2026€11.91/ pieceexcl. VAT
€14.41incl. VAT
35 In stock - Estimated delivery date 06/11/2026€5.15/ pieceexcl. VAT
€6.23incl. VAT
128 In stock - Estimated delivery date 06/11/2026