

€17.59/ pieceexcl. VAT
€21.28incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 23 mm |
Material | Aluminium |
Version | Part 1 |
Size | 28 |
€5.14/ pieceexcl. VAT
€6.22incl. VAT
45 In stock - Estimated delivery date 09/11/2026€11.91/ pieceexcl. VAT
€14.41incl. VAT
35 In stock - Estimated delivery date 09/11/2026€5.15/ pieceexcl. VAT
€6.23incl. VAT
128 In stock - Estimated delivery date 09/11/2026