

€28.36/ pieceexcl. VAT
€34.32incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 14 mm |
Bore range (min./max.) | 0-35 mm |
Maximum bore | 35 mm |
Hub length | 48 mm |
Torque range | 35 - 75 Nm |
Outer Diameter | 55 mm |
Max. Speed | 13,800 rpm |
Material | Steel |
Fastening method | Setscrew M5 |
Version | Part 1a |
Size | 24 |
€4.21/ pieceexcl. VAT
€5.09incl. VAT
191 In stock - Estimated delivery date 10/11/2026