

€18.34/ pieceexcl. VAT
€22.19incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore range (min./max.) | 0-35 mm |
Maximum bore | 35 mm |
Hub length | 68 mm |
Torque range | 35 - 75 Nm |
Outer Diameter | 55 mm |
Max. Speed | 13,800 rpm |
Material | Steel |
Fastening method | Setscrew M5 |
Version | Part 1b |
Size | 24 |
€4.21/ pieceexcl. VAT
€5.09incl. VAT
199 In stock - Estimated delivery date 06/11/2026