

€36.08/ pieceexcl. VAT
€43.66incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 24 ST |
Series | Rotex |
Type | Rotex 24 ST |
Type | Hub |
Shaft diameter | 20 mm |
Bore | 20 mm |
Bore range (min./max.) | 0-35 mm |
Maximum bore | 35 mm |
Length | 118 mm |
Hub length | 68 mm |
Torque range | 35-75 Nm |
Maximum moment of torque | 75 Nm |
Outer Diameter | 55 mm |
Max. torque | 75 Nm |
Max. Speed | 10000 rpm |
Parallel Misalignment | 0.22 |
Angular Misalignment | 0.9 |
Material | Steel |
Fastening method | Setscrew M5 |
Operating temperature | from -40 to 120 |
Weight | 0.84 kg |
Version | Part 1b |
Size | 24 |
Standard | DIN 6885 |
E | 18 mm |
G | 5 mm |
L | 118 mm |
L1 | 50 mm |
L2 | 50 mm |
s | 2 mm |
€4.21/ pieceexcl. VAT
€5.09incl. VAT
191 In stock - Estimated delivery date 10/11/2026