

€9.01/ pieceexcl. VAT
€10.90incl. VAT
12 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Maximum bore | 28 mm |
Hub length | 48 mm |
Torque range | 35 - 60 Nm |
Outer Diameter | 55 mm |
Material | Aluminium |
Fastening method | Setscrew M5 |
Version | Part 1 |
Size | 24 |
€4.21/ pieceexcl. VAT
€5.09incl. VAT
199 In stock - Estimated delivery date 06/11/2026