

€11.35/ pieceexcl. VAT
€13.73incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 18 mm |
Material | Aluminium |
Version | Part 1 |
Size | 24 |
€4.21/ pieceexcl. VAT
€5.09incl. VAT
199 In stock - Estimated delivery date 09/11/2026