

€28.62/ pieceexcl. VAT
€34.63incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 19 ST |
Series | Rotex |
Type | Rotex 19 ST |
Type | Hub |
Shaft diameter | 19 mm |
Bore | 19 mm |
Bore range (min./max.) | 0-25 mm |
Maximum bore | 25 mm |
Length | 90 mm |
Hub length | 53 mm |
Torque range | 10-21 Nm |
Maximum moment of torque | 21 Nm |
Outer Diameter | 40 mm |
Max. torque | 21 Nm |
Max. Speed | 19000 rpm |
Parallel Misalignment | 0.2 |
Angular Misalignment | 1.2 |
Material | Steel |
Fastening method | Setscrew M5 |
Operating temperature | from -40 to 120 |
Weight | 0.3 kg |
Version | Part 1b |
Size | 19 |
Standard | DIN 6885 |
E | 16 mm |
G | 5 mm |
L | 90 mm |
L1 | 37 mm |
L2 | 37 mm |
s | 2 mm |
€7.56/ pieceexcl. VAT
€9.15incl. VAT
43 In stock - Estimated delivery date 10/11/2026€3.05/ pieceexcl. VAT
€3.69incl. VAT
212 In stock - Estimated delivery date 10/11/2026€3.05/ pieceexcl. VAT
€3.69incl. VAT
60 In stock - Estimated delivery date 10/11/2026