

€20.10/ pieceexcl. VAT
€24.32incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 19.05 mm |
Bore range (min./max.) | 0-25 mm |
Maximum bore | 25 mm |
Hub length | 41 mm |
Torque range | 10 - 21 Nm |
Outer Diameter | 40 mm |
Max. Speed | 190,000 rpm |
Material | Steel |
Fastening method | Setscrew M5 |
Version | Part 1a |
Size | 19 |
€3.05/ pieceexcl. VAT
€3.69incl. VAT
212 In stock - Estimated delivery date 09/11/2026€3.05/ pieceexcl. VAT
€3.69incl. VAT
66 In stock - Estimated delivery date 09/11/2026€7.56/ pieceexcl. VAT
€9.15incl. VAT
43 In stock - Estimated delivery date 09/11/2026