

€7.13/ pieceexcl. VAT
€8.63incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Maximum bore | 24 mm |
Hub length | 41 mm |
Torque range | 10 - 17 Nm |
Outer Diameter | 40 mm |
Material | Aluminium |
Fastening method | Setscrew M5 |
Version | Part 1 |
Size | 19 |
€3.05/ pieceexcl. VAT
€3.69incl. VAT
212 In stock - Estimated delivery date 06/11/2026€3.05/ pieceexcl. VAT
€3.69incl. VAT
66 In stock - Estimated delivery date 06/11/2026€7.56/ pieceexcl. VAT
€9.15incl. VAT
43 In stock - Estimated delivery date 06/11/2026