

€8.32/ pieceexcl. VAT
€10.07incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 13 mm |
Material | Aluminium |
Version | Part 1 |
Size | 19 |
€7.56/ pieceexcl. VAT
€9.15incl. VAT
43 In stock - Estimated delivery date 09/11/2026€3.05/ pieceexcl. VAT
€3.69incl. VAT
212 In stock - Estimated delivery date 09/11/2026€3.05/ pieceexcl. VAT
€3.69incl. VAT
66 In stock - Estimated delivery date 09/11/2026