

€23.38/ pieceexcl. VAT
€28.29incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 19 ALU |
Series | Rotex |
Type | Rotex 19 ALU |
Type | Hub |
Bore range (min./max.) | 0-24 mm |
Maximum bore | 24 mm |
Length | 66 mm |
Hub length | 41 mm |
Torque range | 10-26 Nm |
Maximum moment of torque | 26 Nm |
Outer Diameter | 40 mm |
Max. torque | 26 Nm |
Max. Speed | 10000 rpm |
Parallel Misalignment | 0.2 |
Angular Misalignment | 1.2 |
Material | Aluminium |
Taper Lock | N/1L 1:8 |
Fastening method | Setscrew M5 |
Operating temperature | from -40 to 120 |
Weight | 0.05 kg |
Version | Tapered |
Size | 19 |
Standard | DIN 6885 |
E | 16 mm |
G | 5 mm |
L | 66 mm |
L1 | 25 mm |
L2 | 25 mm |
s | 2 mm |