

€2,618.74/ pieceexcl. VAT
€3,168.68incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 80 mm |
Bore range (min./max.) | 85-200 mm |
Maximum bore | 200 mm |
Hub length | 280 mm |
Torque range | 18650 - 35000 Nm |
Outer Diameter | 420 mm |
Material | Ductile cast iron (GGG) |
Material class | EN-GJS-400-15 |
Fastening method | Setscrew M20 |
Version | Part 1 |
Size | 180 |
€1,852.94/ pieceexcl. VAT
€2,242.06incl. VAT
Estimated delivery date - 07/12/2026