

€1,871.64/ pieceexcl. VAT
€2,264.68incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 160 GGG |
Series | Rotex |
Type | Rotex 160 GGG |
Type | Hub |
Shaft diameter | 78 mm |
Bore | 78 mm |
Bore range (min./max.) | 80-185 mm |
Maximum bore | 185 mm |
Length | 425 mm |
Hub length | 250 mm |
Torque range | 12800-24000 Nm |
Maximum moment of torque | 24000 Nm |
Outer Diameter | 370 mm |
Max. torque | 24000 Nm |
Max. Speed | 2000 rpm |
Parallel Misalignment | 0.64 |
Angular Misalignment | 1.2 |
Material | Ductile cast iron (GGG) |
Material class | EN-GJS-400-15 |
Fastening method | Setscrew M20 |
Operating temperature | from -40 to 120 |
Weight | 95.6 kg |
Version | Part 1 |
Size | 160 |
Standard | DIN 6885 |
E | 75 mm |
G | 20 mm |
L | 425 mm |
L1 | 175 mm |
L2 | 175 mm |
N | 140 mm |
s | 9 mm |