

€1,050.82/ pieceexcl. VAT
€1,271.49incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 58 mm |
Bore range (min./max.) | 60-160 mm |
Maximum bore | 160 mm |
Hub length | 220 mm |
Torque range | 8550 - 16000 Nm |
Outer Diameter | 320 mm |
Material | Ductile cast iron (GGG) |
Material class | EN-GJS-400-15 |
Fastening method | Setscrew M20 |
Version | Part 1 |
Size | 140 |
€784.96/ pieceexcl. VAT
€949.80incl. VAT
Estimated delivery date - 07/12/2026€603.86/ pieceexcl. VAT
€730.67incl. VAT
Estimated delivery date - 23/11/2026