

€12.78/ pieceexcl. VAT
€15.46incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 14 SINT |
Series | Rotex |
Type | Rotex 14 SINT |
Type | Hub |
Shaft diameter | 10 mm |
Bore | 10 mm |
Bore range (min./max.) | 0-16 mm |
Maximum bore | 16 mm |
Length | 35 mm |
Hub length | 24 mm |
Torque range | 7.5-12.5 Nm |
Maximum moment of torque | 12.5 Nm |
Outer Diameter | 30 mm |
Max. torque | 12.5 Nm |
Max. Speed | 10000 rpm |
Parallel Misalignment | 0.17 |
Angular Misalignment | 1.2 |
Material | Sintered steel |
Fastening method | Setscrew M4 |
Operating temperature | from -40 to 120 |
Weight | 0.06 kg |
Version | Part 1a |
Size | 14 |
Standard | DIN 6885 |
E | 13 mm |
G | 4 mm |
L | 35 mm |
L1 | 11 mm |
L2 | 11 mm |
s | 1.5 mm |
€5.50/ pieceexcl. VAT
€6.66incl. VAT
Estimated delivery date - 23/11/2026€3.00/ pieceexcl. VAT
€3.63incl. VAT
24 In stock - Estimated delivery date 10/11/2026€3.00/ pieceexcl. VAT
€3.63incl. VAT
39 In stock - Estimated delivery date 10/11/2026